Shop All Paint Brushes
Wooster
#5 Artist Paint Brush, Camel Hair Bristle
Mfr # F1624
Zoro # G3946208
original price:
$9.37
54% off
new price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Camel Hair
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1624
- Zoro # G3946208
- UPC # 71497178695
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #5 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Brush Handle Style | Round |
Description
Great round artist brush for use with watercolors. Made with camel hair and features an orange handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Aqua Satin Clear Water-Based Polyurethane 1 gal (32513)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, White, 1 gal (242256)
- HYDE TV 14 WD Paint Paddle (47040)
- SPEEDAIRE Air Brush Kit, 0.110 in. Nozzle (48PX91)
- WOOSTER #7 Artist Paint Brush, Camel Hair Bristle (F1624)
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-2 1/2)
- WOOSTER 2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER 2" Chip Paint Brush, White China Bristle, Plastic Handle (W1147-2)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL2)
- Wooster Paint Brushes