Shop All Paint Brushes
Wooster
5-1/2" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle
Mfr # F5119-5 1/2
Zoro # G3934156
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Threaded Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F5119-5 1/2
- Zoro # G3934156
- UPC # 71497169846
- Country of Origin Turkey
- Category Paint Brushes
Dimensions
Brush Size | 5-1/2" |
Brush Length | 3 1/4 in |
Bristle Length | 3 1/4 in |
Length | 3-1/4" |
Overall Length | 10-3/4" |
Bristle Width | 5 1/2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Mixed, Filament Material China Hair, Brush Size 5 1/2 in, Bristle Thickness 1 1/2 in, Bristle Length 3 1/4 in, Bristle Stiffness Firm, Handle Type Threaded, Basic Handle Material Wood, For Paint or Coating Type Sealers, Stains, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Rough, Smooth, Bristle Color White, Bristle Width 5 1/2 in, Brush Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1G Rich Tone Fast Dry Stain Espresso (62301)
- RUST-OLEUM 1 gal. Coal Tar Epoxy, Black (C9578402)
- RID ORUST American Hydro Systems Rid O' Rust 64 oz Rust Preventer (RR1)
- PREMIER 5 Pc Zpro Caml/Brsl Art Brush (AR10105)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4)
- WOOSTER 4-3/4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4 3/4)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- WOOSTER 3" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-3)
- WOOSTER 3" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-3)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle (F1628)
- SAX Paint Brush Multipack 6 PK (1567605)
- Wooster Paint Brushes