Shop All Paint Roller Covers
Wooster
4.5 in Paint Roller Cover, 3/8" Nap, Fabric
Mfr # RR981-4 1/2
Zoro # G1918914
product price: $8.25
/ea
Sold in multiples of 12 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 4-1/2"
- Length 4.5 in
- Nap 3/8"
- Cover Material Fabric
- Paint Type Flat, Eggshell & Satin Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR981-4 1/2
- Zoro # G1918914
- UPC # 71497192851
- Country of Origin Mexico
- Category Paint Roller Covers
Dimensions
Roller Length | 4-1/2" |
Length | 4.5 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Fabric |
Paint Type | Flat, Eggshell & Satin Paints |
Description
Jumbo-Koter rollers are made with Wooster branded fabrics to greatly increase capacity and consistently match finishes to our full-size rollers. Their open 3⁄4” core makes cleaning easy. Golden double pinstripe shed-resistant fabric provides finest finish and resists matting. Use with all paints. For use only with Jumbo-Koter cage frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY 20 oz. Black Black Rubberized Undercoating (SW735)
- SIKKENS ProLuxe Cetol DEK Transparent Satin Cedar Oil-Based Acrylic/Alkyd/Urethane Wood Finish 1 gal (SIK44077.01)
- HOMAX Spray Paint Popcorn, 16 oz (4070)
- 3X CHEMISTRY 3X Chemistry 397 Rust Blocker All Surface Rust Inihibitor - 12 oz., Black (397)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-4)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER 7" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-7)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Foam, 2 PK (R264-4)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Microfiber (R523-18)
- PREMIER 4 in Mini Paint Roller Cover, 1/2 in Nap, Perlon, 10 PK (84072)
- Wooster Paint Rollers and Frames