Shop All Paint Roller Covers
Wooster
4.5 in Paint Roller Cover, 3/8" Nap, Fabric
Mfr # RR381-4 1/2
Zoro # G1916780
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.5 in
- Roller Length 4-1/2"
- Nap 3/8"
- Cover Material Fabric
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR381-4 1/2
- Zoro # G1916780
- UPC # 71497192813
- Country of Origin Mexico
- Category Paint Roller Covers
Dimensions
Length | 4.5 in |
Roller Length | 4-1/2" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Fabric |
Paint Type | All Paints |
Description
Jumbo-Koter rollers are made with Wooster branded fabrics to greatly increase capacity and consistently match finishes to our full-size rollers. Their open 3⁄4” core makes cleaning easy. Golden double pinstripe shed-resistant fabric provides finest finish and resists matting. Use with all paints. For use only with Jumbo-Koter cage frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK (44502)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Wood Handle, 12 PK (6110)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 1 gal (31150-1)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301826)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-9)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Fabric (R242)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R565)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-18)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Fabric (RR313-6 1/2)
- WHIZZ MINI PAINT ROLL CVR 2PK (76018)
- Wooster Paint Roller Covers