Shop All Paint Roller Covers
Wooster
4.5 in Mini Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # RR502-4 1/2
Zoro # G3880988
original price:
$25.35
5% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2"
- Length 4.5 in
- Nap 3/8"
- Cover Material Woven Fabric
- Surfaces Semi-Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR502-4 1/2
- Zoro # G3880988
- UPC # 71497191809
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4-1/2" |
Length | 4.5 in |
Details
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Surfaces | Semi-Smooth |
Paint Type | All Paints |
Description
Jumbo-Koter rollers are made with Wooster branded fabrics to greatly increase capacity and consistently match finishes for our full-size rollers. Their open 3/4 core makes cleaning easy and refills cost less-unlike other minirollers with built-in bearings. Golden pinstripe shed-resistant fabric leaves the finest finish resists matting. Use with all paints enamels primers urethanes and epoxies. For use only with Jumbo-Koter cage frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- SEM PRODUCTS GUIDE COAT BLACK 13-OZ (SE38203)
- RUST-OLEUM 10" Varathane Water-Based Floor Applicator Pad, Refill (989761)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating 1/4 Pint Can (RB09)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R259-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR660)
- WOOSTER Cirrus X 1/2 (R184-9)
- WOOSTER Cover Roller Rough 1/2In X 9In (R185-9)
- WOOSTER 9 in Paint Roller Cover, 1/2" Nap, Fabric (R338-9)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-4)
- MIDWEST RAKE 9" Spiked Paint Roller Cover, 1/2" Nap, Metal (48090)
- Wooster Paint Roller Covers