Shop All Paint Brushes
Wooster
4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle
Mfr # Q3108-4
Zoro # G0467288
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim/Wall
- Brush Size 4"
- Basic Bristle Material Synthetic
- Bristle Material Synthetic Bristle
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3108-4
- Zoro # G0467288
- UPC # 71497141392
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Brush Length | 3 3/16 in |
Bristle Length | 3 3/16 in |
Length | 3-3/16" |
Overall Length | 10-5/16" |
Bristle Width | 4 in |
Handle Length | 4 in |
Description
Paint Brush, Brush Style Wall, Filament Type Synthetic, Filament Material Synthetic, Brush Size 4 in, Bristle Thickness 7/8 in, Bristle Length 3 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Application Trim, Walls, Bristle Width 4 in, Brush Length 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-2)
- GRACO Washer, Garden Hose (115099)
- PAINT EATER PAINT EATER WAGNER 4.5"" (0513040)
- VARATHANE Premium Gloss Clear Oil-Based Spar Urethane 1 qt (242180H)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5235)
- WOOSTER 3" Foam Paint Brush, Foam Bristle (31030030)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223-3)
- WOOSTER 2" Angle Sash Paint Brush, Micro Tip Bristle (4230)
- WOOSTER Z1120 1.5 in. Yachtsman White China Bristle Flat Paint Brush (71497129437)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4)
- Wooster Paint Brushes