Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # RR666-4
Zoro # G3868615
product price: $3.59
/ea
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR666-4
- Zoro # G3868615
- UPC # 071497179821
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | Flat, Eggshell, Satin, Semigloss, Gloss, Enamels, Primers, Urethanes, Epoxies |
Features | Hydroflow Technology Provides Controlled Release to Improve Paint Flow, White Fabric with A Double Golden Pinstripe Exclusively from Wooster for Smoothest Finish, Greater Capacity, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Pro/doo-z Ftp 4inx3/8in Woven Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Cover Pylam 3Pk 9X3/8In (RS1433)
- 3X CHEMISTRY 3X Chemistry 397 Rust Blocker All Surface Rust Inihibitor - 12 oz., Black (397)
- WORK TOOLS 13" Whizz Heavy Duty Mini-Roller Frame (86620)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Green, 1 gal (245476)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-4)
- WOOSTER 3" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-3)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- WOOSTER 3" Adhesive Applicator, 1/8" Nap, Woven Fabric (R245-3)
- WOOSTER 4 in. 3/8 in. Roll Cvr Rr666 (0RR6660040)
- WOOSTER 4-1/2" Paint Roller Cover, 3/8" Nap, Microfiber, 10 PK (RR527-4 1/2)
- HOME-PRO 4" Paint Roller Cover, 1-1/4" Nap, Polyester, 36 PK (433-4)
- Wooster Paint Rollers and Frames