Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric
Mfr # R205
Zoro # G3278469
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 4"
- Surfaces Semi-Smooth
- Cover Material Woven Fabric
- Length 4"
- Paint Type All Paints, Enamels, Varnishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R205
- Zoro # G3278469
- UPC # 71497623249
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Cover |
Surfaces | Semi-Smooth |
Cover Material | Woven Fabric |
Paint Type | All Paints, Enamels, Varnishes |
Nap | 3/8" Nap |
Core Material | Polypropylene |
Description
Super Doo-Z is the most imitated roller in the industry, but it’s made only by Wooster. Interlocked fibers resist shedding for a “no lint” finish. Dense fabric reduces dripping and spatter. Perfect for use with all paints, enamels, and varnishes in sheens from flat to gloss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 419 RAC 5 Reversible Switch Tip (286419)
- TANIS BRUSH #6 Flat Artist Paint Brush, Nylon Bristle (00223)
- SHUR-LINE 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (2006904)
- GENERAL FINISHES 1 Qt Warm Cherry Wood Stain Oil-Based Penetrating Stain (CHQT)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 10 PK (RR503)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER Cirrus X 1 (R186-14)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R363)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (RR540)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-18)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Woven Dralon (144670093)
- Wooster Paint Roller Covers