Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # R578
Zoro # G4328406
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R578
- Zoro # G4328406
- UPC # 71497186171
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Core Dia. | 3/4 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/4 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Paint Type | All Paints |
Compatible Roller Frame Style | Cage |
Surface Material | Concrete, Drywall, Masonry, Metal, Wood |
Surface Texture | Rough |
Cover Type | Mini |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Rough, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/4 in Nap Size, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Woven Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- RUST-OLEUM Marking Paint, 17 oz., Black, Water -Based (359824)
- WATCO Semi-Gloss Clear Oil-Based Alkyd Wood Finish Lacquer Spray 11.25 oz (63181)
- GENERAL FINISHES 1 Gal Clear Enduro Pre-Cat Lacquer Water-Based Topcoat, Satin (GPCS)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Shearling (RR633-9)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (00R1950140)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-14)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-9)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-6 1/2)
- WOOSTER 6" Paint Roller Cover, Mohair/Polyester, 2 PK (R289)
- PURDY 4-1/2" Paint Roller Cover, 1/2" Nap, Nylon/Polyester, 2 PK (14G624063)
- Wooster Paint Roller Covers