Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 3/4" Nap, Shearling
Mfr # RR633-4
Zoro # G3868770
Sold in multiples of 24 for $179.76
$179.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/4"
- Cover Material Shearling
- Core Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR633-4
- Zoro # G3868770
- UPC # 071497139337
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Shearling |
Core Material | Phenolic |
Surfaces | Semi-Rough to Rough |
Style | Roller |
Paint Type | All Paints, Including Latex, Alkyds, Enamels, Urethanes |
Features | Single-Piece, Heart of The Pelt Construction, Hand Sewn with Extra Attention to Quality, Very Dense and Soft to Roll Out the Fastest, Most Uniform Finish, Thick Professional Phenolic Core Resists Water and Solvents |
Description
Wooster Wool Shearling 4inx3/4in Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Spray Gun Maxim Ii (524041)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Yellow, Solvent -Based (2348838V)
- KIWIGRIP 4 - 1 Liter Pouches - Cream w/4" Roller (KG-4CP-R)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-4430)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-14)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R562-9)
- WOOSTER 9" Paint Roller Cover, 9/16" Nap, Microfiber (R524-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- WOOSTER 18" Floor Coating Roller, Plastic Looped (R233-18)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (R577-18)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-4)
- Wooster Paint Rollers and Frames