Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 3/16" Nap, Woven Fabric
Mfr # R206 - 4
Zoro # G3573230
original price:
$2.78
22% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/16"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R206 - 4
- Zoro # G3573230
- UPC # 71497120120
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | All Paints, Enamels, Varnishes |
Features | Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Roller Cover Shed Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic, Water Base, Pale Gold, 6 Oz (ME20006)
- MODERN MASTERS Metallic Paint, WaterBase, Mystical Green, 6 oz (ME434)
- PRIME-LINE Rollr Pockt Dr Cd2 (16497)
- RUST-OLEUM Epoxy Mastic Coating, White, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9192402)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-9)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Foam, 2 PK (R264-4)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (RR667)
- WOOSTER 14" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR665-14)
- WOOSTER RR923 14 in. Super Fab Ftp 0.37 in. Nap Roller Cover (71497177278)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 3 PK (RR726)
- WOOSTER Roller Cvr Fbrc 2Pk 4.5X3/8In (RR302-4.5)
- Wooster Paint Rollers and Frames