Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 1/4" Nap, Mohair/Polyester
Mfr # R207-4
Zoro # G3573258
original price:
$2.29
14% off
new price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 1/4"
- Cover Material Mohair/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R207-4
- Zoro # G3573258
- UPC # 71497137210
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Mohair/Polyester |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | Enamels, Varnishes, Urethanes, Epoxies |
Features | Natural Painting Qualities of Mohair Blended with Added Resiliency of Polyester; Minimizes Directional Fabric Qualities, Provides Better Production and Coverage, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
4 Inch Mini Roller Cover 1/4 Inch Nap 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECK Eck corrosion prevention (ECK Q)
- RAE Traffic Zone Marking Paint, 5 Gal., White, Chlorinated Solvent -Based (7493-05)
- MODERN MASTERS Metal Effects Reactive Spritzer Cap (SP120)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- WOOSTER 7" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER 4" Mini Paint Roller Cover, Mohair, 2 PK (R252-4)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/4" Nap, Knit Fabric, 2 PK (RR309-6-1/2)
- WOOSTER 1-.25in. Nap Super-Fab Roller Covers R243-9 (71497632791)
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap Nap, Shearling (RR637)
- Wooster Paint Rollers and Frames