Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # R204-4
Zoro # G3573197
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 1/2"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R204-4
- Zoro # G3573197
- UPC # 71497642141
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Nap Size | 1/2 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | All Paints, Enamels, Varnishes |
Features | Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking |
For Use With | Roller Frame |
Surface Texture | Semi-Rough |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Cover Type | Mini |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 4 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With Roller Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 18 Oz Yellow Professional Traffic Striping Spray Paint (2548838)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Water -Based (K41130404-20)
- SUNNYSIDE Paint Thinner, 1/4 gal., Solvent Base (47632)
- FOAMPRO Foam Pro 2 in. W Mini Color Tester Roller Kit (98)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR305)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (RR540)
- WOOSTER Jumbo-Koter Super/Fab FTP 3/4 Closed-End, 2PK (RR983-6 1/2)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644-18)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (RR641)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-7)
- SHUR-LINE 9" Paint Roller Cover, 1" Nap, Knit Fabric (2006907)
- Wooster Paint Roller Covers