Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric
Mfr # R204
Zoro # G3280167
original price:
$8.94
73% off
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 4"
- Core Material Polypropylene
- Nap 1/2" Nap
- Surfaces Semi-Rough
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R204
- Zoro # G3280167
- UPC # 71497642141
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Cover |
Core Material | Polypropylene |
Nap | 1/2" Nap |
Surfaces | Semi-Rough |
Cover Material | Woven Fabric |
Paint Type | enamels |
Description
Super Doo-Z is the most imitated roller in the industry, but it’s made only by Wooster. Interlocked fibers resist shedding for a “no lint” finish. Dense fabric reduces dripping and spatter. Perfect for use with all paints, enamels, and varnishes in sheens from flat to gloss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Angled Sash Paint Brush, Tynex Chinex & Orel (144152720)
- SEYMOUR MIDWEST InvertedTip Solvent Base White20oz (20-952)
- GENERAL FINISHES 1 Pt Antique Brown Wood Stain Water-Based Penetrating Stain (WAPT)
- HANDY Plastic Paint Cup, 1 pt (1500-CT)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Lambswool/Polyester (R297)
- WOOSTER .75in. Golden Flo Paint Rollers RR662-9 (71497677297)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-4)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644 9)
- WOOSTER 4" Mini Paint Roller Cover, Poly Yarn, 2 PK (R211-4)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- LINZER ROLLER COVER 9 IN X 3/8 IN POLY BLEND (B 238 0900)
- Wooster Paint Rollers and Frames