Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester
Mfr # R295-4
Zoro # G0466807
original price:
$2.43
11% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 1/2"
- Cover Material Knit Lambswool/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R295-4
- Zoro # G0466807
- UPC # 71497137272
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Nap Size | 1/2 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Lambswool/Polyester |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing |
For Use With | 4 in W, Any 1-1/2 in dia Cage Frame |
Features | Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Surface Material | Concrete, Drywall, Masonry, Wood |
Compatible Roller Frame Style | Cage |
Sheen Type | Satin, Semi-Gloss |
Cover Type | Mini |
Surface Texture | Semi-Rough |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 4 in Overall Length, 1/2 in Nap Size, Surface Material Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Satin Paints, Stains, Waterproofing, Core Diameter 1 1/2 in, Cover Material Polyester, Wool, Core Material Polypropylene, For Use With 4 in W, Any 1 1/2 in dia Cage Frame, Sheen Type Satin, Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-4430)
- MINWAX Satin Clear Oil-Based Brushing Lacquer 12.25 oz (152100000)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, White, 12 oz (16-1699)
- WOOSTER 2" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-2)
- WOOSTER 18" Magikoter Texture Maker Coarse Expoxy Coater (00R2330180)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 3 PK (RR726)
- WOOSTER 9" Adhesive Applicator, 1/8" Nap, Woven Fabric (R245-9)
- WOOSTER 1-.25in. Nap Super-Fab Roller Covers R243-9 (71497632791)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool/Polyester (R296)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven, 2 PK (73820)
- Wooster Paint Roller Covers