Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # RR924-4
Zoro # G3868420
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 1/2"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR924-4
- Zoro # G3868420
- UPC # 71497179760
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab Ftp 4inx1/2in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO ASM Gasket (233951)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz. (248649)
- WORK TOOLS 6" Mini Paint Roller Cover, Velour, 2 PK (51016)
- MICHIGAN BRUSH Skive Tool, Red, 2-3/4in.L, 2-3/4in.W (MIB-SR89186)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Velour (RR311-4 1/2)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR315)
- WOOSTER 9" Floor Coating Roller, Phenolic, 12 PK (R999-9)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Fabric (R232-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R339)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-9)
- Wooster Paint Rollers and Frames