Shop All Paint Brushes
Wooster
4" Paint Brush, Plastic Bristle
Mfr # F5124-4
Zoro # G3870030
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 4"
- Bristle Material Plastic
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F5124-4
- Zoro # G3870030
- UPC # 71497167880
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Bristle Material | Plastic |
Basic Handle Material | Wood |
Description
Acme 4in Plastic Koter Wood Hndl Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Express Pump, 2004 to 2014 Models (17J556)
- CABOT SemiSolid Tintable Neutral Base OilBased Penetrating Oil Deck and Siding Stain 1 gal (140.0001406.007)
- LINZER 25 mm Round Trim Paint Brush (6250 0025)
- ZINSSER 1 Gal Tint Base Bulls Eye 1-2-3 WaterBased Stain Block Primer/Sealer (02031)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- WOOSTER Paintbrsh Fs Flat 3 in. (Z1101)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle (4170)
- WOOSTER BRUSH ULTRA/PRO AGL 2.5"" (4174-2.5)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER #3 Artist Paint Brush, White China Bristle (F1622)
- WORK TOOLS 2-1/2" Angle Sash Paint Brush (21025)
- Wooster Paint Brushes