Shop All Paint Brushes
This Product is Discontinued
Wooster
#4 Oval Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle, 1 (Discontinued)
Mfr # F5125 #4
Zoro # G0691787
This Product is Discontinued
Key Features
- Brush Style Oval Sash
- Brush Size #4
- Basic Bristle Material Gray China
- Bristle Material China Hair
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F5125 #4
- Zoro # G0691787
- UPC # 071497129123
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #4 |
Bristle Length | 2-15/16" |
Length | 1-15/16" |
Details
Item | Paint Brush |
Brush Style | Oval Sash |
Basic Bristle Material | Gray China |
Bristle Material | China Hair |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 13/16" x 5/8" |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil |
Features | Great For Oil Paints, Stains & Maintenance Use |
For Use With | Oil Paints, Stains |
Color | Gray (Bristle) |
Handle Color | Beige |
Ferrule Material | Seamless Nickel Plated Steel |
Description
Paint Brush, Brush Style Oval Sash, Brush Size #4, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 1-15/16 In., Ferrule Material Seamless Nickel Plated Steel, Handle Color Beige, Handle Material Sealed Maple Wood, 9-1/4 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.