Shop All Paint Roller Covers
Wooster
4" Mini Paint Roller Cover, Mohair, 2 PK
Mfr # R252-4
Zoro # G1274316
product price: $2.59
/pk 2, $1.30/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Cover Material Mohair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R252-4
- Zoro # G1274316
- UPC # 71497189691
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Mohair |
Description
Mini Rollers,4 In.,Mohair,2,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER THOROSEAL Super Thoroseal 35Lb (RSTHORO5G)
- DEVILBISS Dv1 Clearcoat Gravity Feed Spray Gun (DV704521)
- RUST-OLEUM 11 Oz Yellow Specialty Fluorescent Spray (1942830)
- 3M Green Head Refill, Atomizing Type, PK4 (26613)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R363)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap Nap, Microfiber, 2 PK (RR314)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 2 PK (RR303)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644-18)
- WOOSTER 6-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-6-1/2)
- WOOSTER 3" Mini Paint Roller Cover, 3/16" Nap, Woven, 2 PK (R148-3)
- WOOSTER Pro/Doo-Z Woven Fabric 9 in. W X 3/4 in. Regular Paint Roller Cover (RR644-9)
- Wooster Paint Roller Covers