Shop All Paint Roller Covers
Wooster
4" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK
Mfr # R222-4
Zoro # G1274203
product price: $3.79
/pk 2, $1.90/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 3/8"
- Cover Material Woven Fabric
- Surfaces Semi-Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R222-4
- Zoro # G1274203
- UPC # 71497189578
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Nap Size | 3/8 in |
Core Diameter | 1/4 in |
Details
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Enamels |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Wire |
Cover Type | Mini |
Surface Material | Drywall, Masonry, Metal, Wood |
Description
Mini Paint Rollers, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type All Paints, Enamels, Core Diameter 1/4 in, Cover Material Woven Fabric, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 18" Paint Roller Cover, 3/8" Nap, Polyester (PR80C18)
- PAWLING Adhesive Roller, Plastic Handle, 7-1/2" Rollers (WC-111)
- MODERN MASTERS Metallic Paint, WaterBase, Venetian Blue, 6 oz (ME429)
- ZORO SELECT Paste Brush, Wood, Fill Type Tampico (2FDJ7)
- WOOSTER 7" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER Woven Paint Roller Cover, Rough, 4" L (R132-4)
- WOOSTER 7" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-7)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-4)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-7)
- WOOSTER 9" Floor Coating Roller, Phenolic, 12 PK (R999-9)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/4" Nap, Acrylic (403T24)
- Wooster Paint Rollers and Frames