Shop All Paint Roller Covers
Wooster
4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK
Mfr # R231-4
Zoro # G1274255
product price: $2.59
/pk 2, $1.30/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 1/2"
- Cover Material Knit Fabric
- Surfaces Semi-Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R231-4
- Zoro # G1274255
- UPC # 71497189653
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Nap Size | 1/2 in |
Core Diameter | 1/4 in |
Details
Item | Mini Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Surfaces | Semi-Rough |
Paint Type | Flat Paints, Stains |
Surface Texture | Semi-Rough |
Surface Material | Drywall, Masonry, Wood |
Cover Type | Mini |
Compatible Roller Frame Style | Wire |
Description
Mini Paint Rollers, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 4 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Masonry, Wood, Paint Type Flat Paints, Stains, Core Diameter 1/4 in, Cover Material Knit Fabric, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Satin-Lok Silicone Acrylic Sealer, High Gloss, Clear (CR-1401)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (1692830V)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR013)
- LOPAREX MASKING PAPER 18""X180' (12918)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool/Polyester (R296)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric (RR305-4 1/2)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R363-18)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 10 PK (RR503)
- WOOSTER Mini Paint Roller Cover, Semi-Smooth, PK10 (R125-6)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (RR327-6.5)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- Wooster Paint Roller Covers