Shop All Paint Roller Covers
Wooster
4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK
Mfr # R251-4
Zoro # G1274438
product price: $6.39
/pk 10, $0.64/ea
Sold in multiples of 20 for $127.80
$127.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 1/2"
- Cover Material Knit Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R251-4
- Zoro # G1274438
- UPC # 71497189677
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Mini Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Description
Mini Rollers,4 In.,Knit,1/2 Nap,10,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 1 gal. Black Primer Oil Primer (K00020103-16)
- VALSPAR Paint AntiRust Qt EN Gl WP Bse (044.0021805.005)
- LEAKTITE Clear 5 qt Paint Pail Liner (T05QLINM050)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (RR926)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Shearling (RR632-18)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR305)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644 9)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R575-9)
- Wooster Paint Rollers and Frames