Shop All Paint Brushes
This Product is Discontinued
Wooster
4 in Varnish Paint Brush, Polyester Bristle, Plastic Handle (Discontinued)
Mfr # 5378-4
Zoro # G0465641
This Product is Discontinued
Key Features
- Brush Style Flat Sash
- Brush Size 4 in
- Basic Bristle Material Polyester
- Bristle Material Polyester
- Basic Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5378-4
- Zoro # G0465641
- UPC # 071497173072
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4 in |
Bristle Length | 2 15/16 in |
Length | 2-15/16" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Polyester |
Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Firm |
Brush Thickness | 5/8 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Latex, Oil |
Features | Chisel Trim |
For Use With | All Latex- or Oil-Based Paints |
Color | Black (Bristle) |
Ferrule Material | Tin Plated |
Handle Color | Black |
Description
Paint Brush, Brush Style Flat Sash, Brush Size 4 in, Bristle Length 2 15/16 in, Bristle Stiffness Firm, Basic Handle Material Plastic, Brush Length 2-15/16 In., Ferrule Material Tin Plated, Handle Color Black, Handle Material Plastic, 10-7/64 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.