Shop All Paint Roller Covers
Wooster
4 in Paint Roller Cover, 3/16" Nap, Fabric
Mfr # R206-4
Zoro # G3882808
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4 in
- Nap 3/16"
- Cover Material Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R206-4
- Zoro # G3882808
- UPC # 71497120120
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4 in |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Paint Type | All paints, enamels, varnishes satin, velvet, semigloss & gloss |
Description
Super Doo-Z® rollers are a value choice for professionals and a great choice for DIY painters looking to create quality finishes. This shed-resistant woven fabric creates smooth results with all paints enamels and varnishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON RTA9206 12 oz. Battleship Gray Rust Tough Spray (K09206008)
- WOOSTER Roller Gauge, 6 PK (R084)
- PERFORMIX Plasti Dip Red 11 Oz. Aerosol Rubber Coating Rubber Coating Spray Paint (11201-6)
- XIM 5 Gal Clear Peel Bond Water-Based Acrylic Primer/Sealer (11466)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205 - 9)
- WOOSTER 12" Paint Roller Cover, 3/4" Nap Nap, Woven (0RR6440120)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206-9)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1-1/4 in. Regular Paint Roller Cover 1 pk (RC147)
- Wooster Paint Roller Covers