Shop All Paint Brushes
Wooster
4" Flat Sash Paint Brush, Foam Bristle, Wood Handle
Mfr # 3102-4
Zoro # G0465501
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Foam
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 3102-4
- Zoro # G0465501
- UPC # 71497129000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Bristle Length | 1 1/2 in |
Overall Length | 6-45/64" |
Bristle Width | 4 in |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Foam |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 9/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Bristle Thickness | 9/16 in |
Filament Material | Foam |
Filament Type | Synthetic |
Handle Type | Dowel-Style |
For Paint Base Type | Oil, Water |
Surface Texture | Smooth |
For Paint or Coating Type | Paints, Stains, Varnishes |
Surface Material | Drywall, Metal, Wood |
Handle Color | Natural |
Description
Foam Brush, Brush Style Foam, Filament Type Synthetic, Filament Material Foam, Brush Size 4 in, Bristle Thickness 9/16 in, Bristle Length 1 1/2 in, Bristle Stiffness Firm, Handle Type Dowel-Style, Basic Handle Material Wood, For Paint or Coating Type Paints, Stains, Varnishes, Surface Material Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Smooth, Bristle Width 4 in, Handle Color Natural, Handle Material Wood, 6-45/64 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 18 oz., Athletic White, Water -Based (K00830508)
- CAR DEALER DEPOT Semi-Gloss, Enamel Base, Black, 12 oz (HT 1824)
- WATCO Butcher Block Oil & Finish, Clear Pint (241758)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (F0010-14)
- WOOSTER 2" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-2)
- WOOSTER 1" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-1)
- WOOSTER 3" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-3)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- WOOSTER Q3208 2.5 in. Softip Nylon Poly Angle Sash Paint Brush (71497127587)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle, 1 (4424-2 1/2)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1516-6)
- Wooster Paint Brushes