Shop All Paint Brushes
Wooster
#4 Artist Paint Brush, White China Bristle, Wood Handle
Mfr # F1622 #4
Zoro # G0467489
original price:
$4.48
17% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #4
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1622 #4
- Zoro # G0467489
- UPC # 71497178480
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #4 |
Brush Length | 1/2" |
Bristle Length | 13.0 mm |
Overall Length | 7-1/2" |
Brush Number Size | #4 |
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material China Hair, Brush Size #4, Bristle Thickness 4 mm, Bristle Length 13 mm, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Paints, Surface Material Drywall, Metal, Wood, For Paint Base Type Acrylic, Oil, Surface Texture Medium, Smooth, Application Art Work, Bristle Color White, Brush Length 1/2 In., Brush Number Size #4, Ferrule Material Aluminum, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 621 RAC X Reversible Switch Tip (LTX621)
- SEM PRODUCTS Gloss Trim Black (39063)
- SAS SAFETY GOGLE PAINTERS OVERSPRAY SPLASH (SA5110)
- ZINSSER 1 qt. Clear Water Sealer (2304)
- WOOSTER 4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle (Q3108-4)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- WOOSTER 3" Flat Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4412-3)
- WOOSTER 2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4)
- WOOSTER Wooster Brush Company R233 9 in. Texture Maker Roller Cover; Medium & Semi-Rough (71497619396)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Wood Handle, 12 PK (6110)
- Wooster Paint Brushes