Shop All Paint Brushes
Wooster
#4 Artist Paint Brush, Red Sable Bristle
Mfr # F1621
Zoro # G3962317
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # F1621
- Zoro # G3962317
- UPC # 71497178381
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #4 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Description
A great flat tip artist brush made of red sable bristle and a red handle. Made for use with oils and acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS PRESIDIO COLOR COAT SPRAY (SE15163)
- MODERN MASTERS Varnish Deadflt Int Gl (DP609GAL)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, White, 1 gal (238748)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1620 #0)
- WOOSTER 2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- WOOSTER 1-1/2" Chip Paint Brush, White China Bristle, Plastic Handle (1147 - 1 1/2)
- WOOSTER BRUSH ULTRA/PRO AGL 1.5"" (4174-1.5)
- WOOSTER 2" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-2)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1147-4)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- Wooster Paint Brushes