Shop All Paint Brushes
Wooster
#4 Artist Paint Brush, Red Sable Bristle, 1
Mfr # F1627
Zoro # G3943329
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #4
- Basic Bristle Material Natural
- Bristle Material Red Sable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1627
- Zoro # G3943329
- UPC # 71497178985
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #4 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Description
Great watercolor/pointed red sable artist brush. Made for use with all water colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, High Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248290)
- PURDY Brush Ang Sash Blk China 1.5In (144116015)
- DEVILBISS Spray Gun Needle, For 4JY95-4JY99 (FLG-311)
- MINWAX Wood Finish Semi-Transparent Early American Oil-Based Penetrating Stain 1 gal (710780000)
- WOOSTER 4" Paint Brush, Plastic Bristle (F5124-4)
- WOOSTER #3/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3/0)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-2 1/2)
- WOOSTER Wooster R212-4 1/2 in. Pipe Painter (00R2120044)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2)
- WOOSTER 3" Varnish Paint Brush, Chinex FTP Bristle, Wood Handle (4413-3)
- WOOSTER 1/2" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/2)
- Wooster Paint Brushes