Shop All Paint Brushes
Wooster
4-3/4" Block Paint Brush, White China/Polyester Bristle, Wood Handle
Mfr # F5119
Zoro # G3949218
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Block
- Brush Size 4-3/4"
- Basic Bristle Material Mixed Filament
- Bristle Material White China/Polyester
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F5119
- Zoro # G3949218
- UPC # 71497169839
- Country of Origin Turkey
- Category Paint Brushes
Dimensions
Brush Size | 4-3/4" |
Details
Item | Paint Brush |
Brush Style | Block |
Basic Bristle Material | Mixed Filament |
Bristle Material | White China/Polyester |
Handle Material | Wood |
Description
Excellent for all stains, sealers, wood toners (water-based or oil-based). White China bristle/sable polyester blend, square trim. Nickel-plated steel ferrule. Threaded hardwood handle with bucket clip, removes for extension pole use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Semi-Gloss (QXSG)
- SEM PRODUCTS SATIN BLACK SPRAY (SE15243)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME149)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD511)
- WOOSTER #3 Artist Paint Brush, White China Bristle (F1622)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-3)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2 1/2)
- WOOSTER 3/4" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-3/4)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle (4153)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- Wooster Paint Brushes