Shop All Paint Roller Covers
Wooster
4-1/2" Mini Paint Roller Cover, Plush Fabric, 2 PK
Mfr # RR312
Zoro # G3275930
product price: $5.65
/pk 2, $2.83/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4-1/2"
- Roller Length 4-1/2"
- Cover Material Plush Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR312
- Zoro # G3275930
- UPC # 71497152305
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 4-1/2" |
Roller Length | 4-1/2" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Plush Fabric |
Description
Our Polar Bear has a huge appetite for paint. The extra-absorbent, professional fabric picks up and releases a lot more coating, so you can keep rolling without repeatedly going to the bucket to reload. If you paint 1 square feet with a regular roller, you’ll cover 15 square feet with the Polar Bear! It doesn’t leave a fat edge like many other rollers, so it eliminates tracking lines. It has long life, and performs consistently day after day. Polar Bear devours time-consuming jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- 3M Spray Gun Cup Lid, S15 Type, Plastic (26046)
- HANDY Recycled Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 12 1/2" W, 3 PK (7510-CC)
- WOOSTER R233 9 in. Texture Maker Roller Cover, Medium & Semi-Rough (WO327521)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (R295)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R243)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER RR923 14 in. Super Fab Ftp 0.37 in. Nap Roller Cover (71497177278)
- Wooster Paint Rollers and Frames