Shop All Paint Roller Covers
Wooster
4-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK
Mfr # RR327-4.5
Zoro # G1722549
original price:
$3.98
13% off
new price: $3.45
/pk 2, $1.73/ea
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2"
- Length 4-1/2"
- Nap 3/8"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR327-4.5
- Zoro # G1722549
- UPC # 71497189165
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4-1/2" |
Length | 4-1/2" |
Details
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-4)
- GRACO Gun Repair Kit (288488)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R243)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Lambswool (R293-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR305)
- WOOSTER R267 9 in. Painters Choice 0.37 in. Nap Roller Cover (71497607393)
- WOOSTER 9 in. American Cntr Rol Cvr 3/8 3P R568 (00R5680090)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- WOOSTER 12" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240 - 12)
- WOOSTER 14" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-14)
- Wooster Paint Roller Covers