Shop All Paint Roller Covers
Wooster
4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Fabric, 10 PK
Mfr # RR504
Zoro # G4871947
product price: $26.19
/pk 10, $2.62/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2"
- Length 4-1/2"
- Nap 1/4"
- Cover Material Woven Fabric
- Surfaces Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR504
- Zoro # G4871947
- UPC # 71497191847
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4-1/2" |
Length | 4-1/2" |
Overall Length | 4 1/2 in |
Core Dia. | 3/4 in |
Nap Size | 1/4 in |
Core Diameter | 3/4 in |
Details
Item | Mini Paint Roller Cover |
Nap | 1/4" |
Cover Material | Woven Fabric |
Surfaces | Smooth |
Paint Type | All Paints, Enamels, Urethanes, Epoxies, Floor Toppings |
For Use With | Jumbo-Koter Cage Frames |
Cover Type | Standard |
Surface Material | Concrete, Drywall, Masonry, Metal, Wood |
Compatible Roller Frame Style | Cage |
Surface Texture | Smooth |
Description
Mini Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 1/4 in Nap Size, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Paint Type Enamels, Epoxies, Urethanes, Varnishes, Core Diameter 3/4 in, Cover Material Mohair Fabric, Polyester, For Use With Jumbo-Koter Cage Frames, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Safety Red, 1 gal (242257)
- BINKS Aluminum Pressure Cup, Clamp Type Lid (80-600)
- SEYMOUR MIDWEST Safety Orange, 20 oz 6 PK (620-1451)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Royal Blue, 1 gal (WR1024092-01)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-18)
- WOOSTER 18 in. Ftp 1/2 in. R/C Rr924 (0RR9240180)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/4" Nap Nap, Woven Mohair, 2 PK (RR304)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (RR327-6.5)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-9)
- LINZER Roller Cover Woven 2Pk 4X3/8In (MR300-2)
- Wooster Paint Rollers and Frames