Shop All Paint Roller Covers
Wooster
4-1/2" Mini Paint Roller Cover, 1/4" Nap, Velour
Mfr # RR311-4 1/2
Zoro # G3869008
product price: $5.95
/ea
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2"
- Length 4-1/2"
- Nap 1/4"
- Cover Material Velour
- Style Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR311-4 1/2
- Zoro # G3869008
- UPC # 71497151735
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4-1/2" |
Length | 4-1/2" |
Details
Item | Mini Paint Roller Cover |
Nap | 1/4" |
Cover Material | Velour |
Style | Roller |
Paint Type | All Eggshell, Semigloss nd Gloss Paints, Enamels and Urethanes |
Features | Closed End Saves Time When Painting Corners, Open, 3/4 Core Makes Cleaning Easy and Refills Cost Less |
For Use With | All Jumbo-Koter Cage Frames |
Description
Jumbo-koter 4.5in Red Velour 1/4in 2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Paint Kit 11Pc (RS 411 0900)
- MINWAX PICKLING STAIN MINWAX QT (618604444)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Base Type: Water (301993)
- WAGNER SPRAY TECH Tip Gun Paint 311 Control Max (353-311)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Foam, 2 PK (R264-6)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-7)
- WOOSTER 3" Paint Roller Cover, 3/8" Nap, Fabric (R205-3)
- WOOSTER 7" Paint Roller Cover, 1" Nap, Knit Fabric (R242-7)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (RR301-6 1/2)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-7)
- LIGHT HOUSE BEAUTY R206 4 in. Super Doo-Z 0.18 in. Nap Roller Cover (LI3577549)
- Wooster Paint Rollers and Frames