Shop All Paint Brushes
Wooster
3/8" Artist Paint Brush, Ox Hair Bristle
Mfr # F1625
Zoro # G3945115
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Ox Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1625
- Zoro # G3945115
- UPC # 71497178732
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/8" |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Ox Hair |
Description
Great oil paint and varnish artist brush. Made of ox hair and features a green handle. Use for all your craft and DIY projects. Flat style construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 5 Gal (ER013)
- MINWAX Wood Finish Red Oak Stain Marker (63483000)
- MINWAX Lacquer Clear Aerosol Gloss (15200)
- MICHIGAN BRUSH Skive Tool, Red, 2-3/4in.L, 2-3/4in.W (MIB-SR89186)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625)
- WOOSTER 1/8" Artist Paint Brush, Ox Hair Bristle, 1 (F1625)
- WOOSTER BRUSH ULTRA/PRO AGL 2.5"" (4174-2.5)
- WOOSTER 3" Chip Paint Brush, China Hair Bristle, Wood Handle (F5117-3)
- WOOSTER 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3973)
- WEILER 1" Foam Applicator Brush, 2-5/8" Length, Wood Handle (99801)
- Wooster Paint Brushes