Shop All Paint Brushes
This Product is Discontinued
Wooster
3" Wall Paint Brush, Nylon/Polyester Bristle, Plastic Handle, 1 (Discontinued)
Mfr # Q3118
Zoro # G3944214
This Product is Discontinued
Key Features
- Brush Style Wall
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # Q3118
- Zoro # G3944214
- UPC # 71497105561
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Firm |
Description
Best-quality Golden Glo brushes really shine. Longer, solid, gold nylon/sable polyester filaments provide high paint capacity for less dipping and less effort. (No cheap, hollow filaments in Golden Glo.) Exploded-Tip processing creates thick, soft flags on the brush tips to deliver a smooth finish. Large handle provides more comfort. Fastest coverage with all paints—acrylic, latex, and oil-based.
Restrictions
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.