Shop All Paint Brushes
Wooster
3" Wall Paint Brush, Nylon/Polyester Bristle
Mfr # 0J42090030
Zoro # G3926294
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 0J42090030
- Zoro # G3926294
- UPC # 71497151568
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Description
Super/Pro brushes are made with a blend of gold nylon and sable polyseter. They have a strong leveling characteristic with just enough stiffness for applying coatings outdoors. Their smooth stroke and precise control mean that their ideal for indoor use, too. Although they are formulated to perform well in latex and acrylic paints, these tools are also food choice for stains and wood sealers. A walnut-finished handlegives this product a standout and classic look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Varnish Paint Brush, Micro Tip Bristle, Wood Handle, 1 (4233-2)
- COLORMAXX Spray Paint, Gloss, Regal Blue, 12 oz (K05535007)
- MINWAX Helmsman Wb Satin Qt (630520444)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz. (340561)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- WOOSTER 4-3/4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4 3/4)
- WOOSTER 1/8" Artist Paint Brush, Ox Hair Bristle, 1 (F1625)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Chinex Bristle (4412)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-2 1/2)
- WOOSTER 4" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- OSBORN 2-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007100)
- Wooster Paint Brushes