Shop All Paint Brushes
Wooster
3" Wall Paint Brush, Nylon Bristle, Wood Handle
Mfr # 4156-3
Zoro # G3870846
product price: $22.85
/ea
Sold in multiples of 6 for $137.10
$137.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4156-3
- Zoro # G3870846
- UPC # 071497143853
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 3-7/16" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Extra Firm |
Brush Thickness | 7/8" |
Basic Coating Type | All Thick Coatings |
For Use With | All Thick Coatings Like Exterior Paints or Low Vocs & For Hot & Humid Conditions |
Color | Purple/Black |
Brush Material | Nylon, Stainless Steel, Sealed Wood |
Description
Ultra/pro 3in Extra Firm Wall Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLMAN Coppercoat Green Wood Preservative Satin 5 Gallon (1902A)
- GRACO Rac 5, Airless Spray Tip, 421 (286421)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080310)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152730)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle, 1 (5228-3)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-3)
- WOOSTER BRUSH ULTRA/PRO AGL 2.5"" (4174-2.5)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1627)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-1 1/2)
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB31710)
- Wooster Paint Brushes