Shop All Paint Brushes
Wooster
3" Wall Paint Brush, Brown China Bristle, Plastic Handle
Mfr # 1123-3
Zoro # G3286026
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material Brown China
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 1123-3
- Zoro # G3286026
- UPC # 71497137265
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2-7/16" |
Bristle Length | 2 3/16 in |
Length | 2-7/16" |
Overall Length | 9-1/4" |
Bristle Width | 3 in |
Handle Length | 4 in |
Description
Paint Brush, Brush Style Wall, Filament Type Natural, Filament Material China Hair, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 2 7/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Enamels, Stains, Varnishes, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Bristle Color Brown, Bristle Width 3 in, Brush Length 2-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Dark Gray (317284)
- PERFORMIX Plasti Dip 11Oz Primer (41209-6)
- MIDWEST RAKE Paint Mixer, 2-3/8" Shaft dia. x 17" L (47436)
- HOMAX Orange, Orange Peel, 20 oz (4067)
- WOOSTER 1-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-1 1/2)
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- WOOSTER 2-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2 1/2)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #3)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- WOOSTER 4" Paint Brush, Plastic Bristle (F5124-4)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-2 1/2)
- Wooster Paint Brushes