Shop All Paint Brushes
This Product is Discontinued
Wooster
3" Varnish Paint Brush, White China Bristle, Wood Handle (Discontinued)
Mfr # Z1118-3
Zoro # G3868229
This Product is Discontinued
Key Features
- Brush Style Varnish
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1118-3
- Zoro # G3868229
- UPC # 071497156167
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 2-15/16" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 11/16" |
Features | Chisel Construction, Soft Formulation, Velvet Feel |
Color | White (Bristle) |
Brush Material | White China, Stainless Steel, Wood |
Description
Platinum 3in White China Varnish Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.