Shop All Paint Brushes
Wooster
3" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5222-3
Zoro # G0467315
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5222-3
- Zoro # G0467315
- UPC # 71497155412
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2-15/16" |
Bristle Length | 2 11/16 in |
Length | 2-15/16" |
Overall Length | 11-1/8" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Varnish, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Enamels, Polyurethane Coatings, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Pressure Cup, Stainless Steel (KB-545-SS)
- RAINGUARD BRANDS 1 Gal. Kit VandlGuard IsoFree Aliphatic 2K Gloss, Clear (VG-7042)
- KRYLON Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz (K02704007)
- WOOSTER 18" Paint Roller Cover, 1" Nap, Knit Fabric (R242-18)
- WOOSTER 2-1/2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2 1/2)
- WOOSTER 1-1/2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-1 1/2)
- WOOSTER 2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-3)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle (4230)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- PREMIER #6 Artist Paint Brush, 12 (AR15216)
- Wooster Paint Brushes