Shop All Paint Brushes
Wooster
3" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # J4104
Zoro # G3946244
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # J4104
- Zoro # G3946244
- UPC # 71497151063
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Super/Pro brushes are made with a blend of gold nylon and sable polyseter. They have a strong leveling characteristic with just enough stiffness for applying coatings outdoors. Their smooth stroke and precise control mean that their ideal for indoor use, too. Although they are formulated to perform well in latex and acrylic paints, these tools are also food choice for stains and wood sealers. A walnut-finished handlegives this product a standout and classic look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017)
- 3M Spray Gun Needle (26838)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R363)
- RUST-OLEUM 1 Lb Glacier Gray Blend EpoxyShield Decorative Color Chips (312449)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-3)
- WOOSTER 1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-1)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2 1/2)
- WOOSTER 3" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- WOOSTER 2-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2 1/2)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216)
- MIDWEST RAKE 3" Chip Paint Brush (48143)
- Wooster Paint Brushes