Shop All Paint Brushes
Wooster
3" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # J4104-3
Zoro # G3869927
product price: $16.75
/ea
Sold in multiples of 6 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # J4104-3
- Zoro # G3869927
- UPC # 71497151063
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Super/pro 3in Nylon/poly Varnish Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Matte Wild Honey Paint+Primer Spray Paint 12 oz (K02765007)
- WOMBAT PORTAPAINT HDPE Paint Bucket, 1 1/2 gal (5016)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (RST203035CT)
- LINZER Tray Paint Roller Metal Quart (RM 400)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-2)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-2 1/2)
- WOOSTER 3" Wall Paint Brush, Micro Tip Bristle, Wood Handle (4234-3)
- WOOSTER Angle Sash Paint Brush (4231)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle (F1621)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2 1/2)
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" (1095 6)
- Wooster Paint Brushes