Shop All Paint Brushes
Wooster
3" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 4176-3
Zoro # G0405679
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
- Bristle Stiffness Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4176-3
- Zoro # G0405679
- UPC # 71497150967
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3-3/16" |
Bristle Length | 2 7/16 in |
Length | 3-3/16" |
Overall Length | 11-5/16" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Acrylic, Water, Surface Texture Medium, Smooth, Bristle Color Purple, Bristle Width 3 in, Brush Length 3-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL2)
- WOODLIFE Wolman Black Water-Based Wood Preservative 1 gal (14436A)
- RUST-OLEUM Interior/Exterior Paint, Flat, Black, 1 qt (7776502)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-2 1/2)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-3)
- WOOSTER 4" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-4)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle (F1620)
- WOOSTER 1" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle, 1 (5228-3)
- PAASCHE H-SET Airbrush Set with All Three Heads for H (PA398274)
- Wooster Paint Brushes