Shop All Paint Brushes
Wooster
3" Varnish Paint Brush, Micro Tip Bristle, Wood Handle
Mfr # 4233-3
Zoro # G3870450
original price:
$14.94
11% off
new price: $13.15
/ea
Sold in multiples of 6 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4233-3
- Zoro # G3870450
- UPC # 71497166104
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 3-3/16" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Synthetic |
Bristle Material | Micro Tip |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 11/16" |
Basic Coating Type | All Paint & Coatings |
Features | Firm, Full Formulation For Smooth Paint Flow & Increased Production |
Brush Material | Synthetic, Stainless Steel, Sealed Wood |
For Use With | All Paints |
Description
Alpha 3in Firm Varnish Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Texture Sprayer, 120V, 1.7 HP, 1.4 gpm (17H572)
- STOPS RUST White, Hammered, 12 oz (248072)
- REDTREE INDUSTRIES Redtree Industries 000081 Disposable Foam Paint Brush - 4" (00081)
- WOOSTER 2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2)
- WOOSTER 3" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1620)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER 3" Wall Paint Brush, Micro Tip Bristle (4234)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2 1/2)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2 1/2)
- PFERD 1-1/4" Flat Stencil Paint Brush, Black China Bristle (89861)
- Wooster Paint Brushes