Shop All Paint Brushes
Wooster
3" Varnish Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1
Mfr # 5232-3
Zoro # G8818306
product price: $7.49
/ea
Sold in multiples of 6 for $44.94
$44.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5232-3
- Zoro # G8818306
- UPC # 71497184351
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 2-15/16" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 11/16" |
Brush Material | Polyester, Stainless Steel, Hardwood |
Color | White & Gold (Bristle) |
Features | Excellent Control & Smoothing, Firm Formulation, Soft Touch |
Description
GoldEdge Chemically Tipped Polyester FS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Paint Brush Set 4Pc (A 11404 S)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber (9UM38)
- ZORO SELECT 3" Flat Sash Paint Brush, Foam Bristle, Unfinished Wood Handle (1XRK2)
- WOOSTER 2" Varnish Paint Brush, Gold CT Polyester Bristle, Wood Handle (5232-2)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2 1/2)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle (4232)
- WOOSTER BRUSH 2-1/2"" FLAT SASH (4175-2.5)
- WOOSTER 4" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #5)
- PFERD 4" Chip Double Thick Paint Brush (89702)
- Wooster Paint Brushes