Shop All Paint Brushes
Wooster
3" Trim/Wall Paint Brush, Plastic Handle
Mfr # Q3108
Zoro # G3943189
original price:
$7.55
10% off
new price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim/Wall
- Basic Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
- Bristle Stiffness Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Q3108
- Zoro # G3943189
- UPC # 71497105660
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Trim/Wall |
Basic Bristle Material | Synthetic |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
No other brush paints smoother and faster at this price point! Wooster Softip features fine, feather-like filament ends that reduce brushmarks. The famous, short, pearl-yellow handle offers comfort and control as well as shelf appeal. Softip provides good results in all paints, latex and oil-based.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY DSX-Series 6-IN-1 Painters Tool Soft Grip Tool & Carbon Steel Blade (DSXG1)
- BLUE DOLPHIN Paint Tape 60D1.41X54.6Y (TP WASHI SP2 01)
- RUST-OLEUM Roof Repair Fabric, Solvent Base, Beige (301948)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME195)
- WOOSTER 2-1/2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 1" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 3" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222)
- WOOSTER 1-1/2" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-1 1/2)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-5)
- LINZER 1.5 & 2 in. W Angle & Flat Paint Brush Set (LI8685)
- Wooster Paint Brushes