Shop All Paint Brushes
This Product is Discontinued
Wooster
3" Semi-Oval Paint Brush, Micro Tip Bristle, Wood Handle (Discontinued)
Mfr # 4235-3
Zoro # G3870435
This Product is Discontinued
Key Features
- Brush Style Semi-Oval
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 4235-3
- Zoro # G3870435
- UPC # 071497166159
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 3-7/16" |
Details
Item | Paint Brush |
Brush Style | Semi-Oval |
Basic Bristle Material | Synthetic |
Bristle Material | Micro Tip |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 1-1/8" |
Basic Coating Type | All Paint & Coatings |
For Use With | All Paints |
Features | Firm, Full Formulation For Smooth Paint Flow & Increased Production |
Brush Material | Synthetic, Stainless Steel, Sealed Wood |
Description
Alpha 3in Firm Semi Oval Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.