Shop All Paint Brushes
Wooster
3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle, 1
Mfr # 5228-3
Zoro # G6501411
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Semi-Oval Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5228-3
- Zoro # G6501411
- UPC # 71497187277
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 2-15/16" |
Details
Item | Paint Brush |
Brush Style | Semi-Oval Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 7/8" |
Brush Material | Polyester, Hardwood |
Features | Excellent Leveling & Smoothing Very Soft Formulation, Feather Stroke |
Color | White&Silver (Bristle) |
Description
Paintbrush,3 In.,Angle Sash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- WM BARR QT Stripper After Wash (QKSW94341)
- U-POL 4:1 HIGH BUILD PRIMER WHITE 1USG, Gallon (UP2277)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-2)
- WOOSTER 1-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-1 1/2)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-2 1/2)
- WOOSTER 1/2" Artist Paint Brush, Camel Hair Bristle (F1626)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (4173)
- WOOSTER 4415 BRUSH CHINEX FTP AV 3IN (0044150030)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-3)
- Wooster Paint Brushes