Shop All Paint Roller Covers
This Product is Discontinued
Wooster
3" Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (Discontinued)
Mfr # R282
Zoro # G3278627
This Product is Discontinued
Key Features
- Roller Length 3"
- Paint Type All Paints, Varnishes, and Enamels
- Cover Material Fabric
- Surfaces Semi-Smooth
- Nap 3/8" Nap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R282
- Zoro # G3278627
- UPC # 71497601230
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 3" |
Length | 3" |
Details
Item | Paint Roller Cover |
Paint Type | All Paints, Varnishes, and Enamels |
Cover Material | Fabric |
Surfaces | Semi-Smooth |
Nap | 3/8" Nap |
Description
Shed-resistant white roller cover for all paints. Two-pack refill.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.