Shop All Paint Roller Covers
Wooster
3" Paint Roller Cover, 3/8" Nap, Fabric
Mfr # R282-3
Zoro # G3573118
product price: $5.95
/ea
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Length 3"
- Nap 3/8"
- Cover Material Fabric
- Surfaces Semi-Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R282-3
- Zoro # G3573118
- UPC # 71497601230
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 3" |
Length | 3" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Fabric |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | All Paints, Varnishes, and Enamels |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
3 Inch Roller Cover In 3/8 Nap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1)
- GENERAL PAINT White, Gloss, 12 oz (792322)
- TITAN Airless Spray Gun Tip, Sz 0.015 (0516705)
- TRIMACO Drop Cloth, LDPE, Clear, 9 ft.L, 2 mil (03304)
- WOOSTER 6-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-9)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R364-18)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 2 PK (RR303)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR313)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (R204)
- Wooster Paint Roller Covers